Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 2" Bore
Mfr # UELFU-2SM
Zoro # G3094025
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UELFU-2SM
- Zoro # G3094025
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 2 in |
Bolt Size | 5/8 in |
Overall Height | 5 21/32 in |
Dimension J | 4 3/8 in |
Dimension Ao | 2 39/64 in |
Overall Length | 5 21/32 in |
Dimension L | 5 21/32 in |
Overall Width | 2 39/64 in |
Dimension A | 1 13/16 in |
Dimension D | 2 in |
Dimension S | 31/32 in |
Dimension N | 43/64 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Center-to-Center Height | 4.375 in |
Bore Diameter | 2 in |
Mount Hole Size | 0.673 in |
Back Side to Center Width | 1.11 in |
Mount Hole Center-to-Center Length | 4.375 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 1.11 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UEL210-200D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 4.375 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" ID x 250 ft Buna-N Bulk Push-On Hose 300 PSI RD (20307766)
- DAYTON 2/B120 Banded V-Belt, 123-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEY2)
- SPEEDAIRE Compressor Oil, 1 gal, ISO 46 (3FMX7)
- WARNER LINEAR B-Track Linear Actuator, 115VAC, 2200 lb., 18 In (K2XG20-115V-18)
- NTN Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (UCF210-115D1)
- NTN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (SUCNFL202-10)
- NTN Mounted Unit Cast Iron (UCFL206 1-3/16)
- NTN Mounted Unit Cast Iron (UCFL207-1-3/8J)
- NTN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (UCFU-3/4M)
- NTN Mounted Unit Cast Iron (UCF215-215D1)
- ZORO SELECT 3/8-16X4 1/2 SERR HEX WASH FLANGE FT ZINC AND BAKE (3772MWW)
- Ntn Flange Bearings