Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 2" Bore
Mfr # UCFU-2SM
Zoro # G1364273
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCFU-2SM
- Zoro # G1364273
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 2 in |
Bolt Size | 5/8 in |
Overall Height | 5 21/32 in |
Dimension A | 1 13/16 in |
Dimension L | 5 21/32 in |
Dimension J | 4 3/8 in |
Dimension B | 2 1/32 in |
Overall Width | 2 25/64 in |
Dimension S | 3/4 in |
Dimension Ao | 2 25/64 in |
Overall Length | 5 41/64 in |
Dimension N | 43/64 in |
Dimension D | 2 in |
Mount Hole Center-to-Center Height | 4.375 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Center-to-Center Length | 4.375 in |
Back Side to Center Width | 1.11 in |
Bore Diameter | 2 in |
Mount Hole Size | 0.673 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 1.11 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UC210-200D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,050 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 4.375 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST8R (RNAST8R)
- BESTORQ Cogged Belt, 100 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1000)
- CLIMAX METAL PRODUCTS C405E-300 Keyless Locking Assembly (C405E-300)
- DIXON NEW SIGHT DOME ASSY, DRIP CONTROL OLD (LRP-96-310)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (SUCF208-24)
- NTN Flange Bearing, 2-Bolt, 1-7/16" Bore, SS/SS (SUCFL207-23CCFG1)
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (UCFUX-2.3/16M)
- NTN Flange Bearing, 2-Bolt, 3/4" Bore, PBT/SS (SUCNFL204-12CCFG1)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCFU-2M)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UELFU-2SM)
- ZORO SELECT 3/8-16X1 1/4 SERR HEX WASH FLANGE FT ZINC AND BAKE (3720MWW)
- Ntn Pillow Block & Flange Bearings