Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 2" Bore
Mfr # UCF211-200D1
Zoro # G0688931
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCF211-200D1
- Zoro # G0688931
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 2 in |
Bolt Size | 5/8 in |
Overall Height | 6.375 in |
Overall Length | 6.375 in |
Overall Width | 2 19/64 in |
Inner Ring Width | 6 mm |
Mount Hole Size | 0.748 in |
Bore Diameter | 2 in |
Mount Hole Center-to-Center Height | 5.125 in |
Mount Hole Center-to-Center Length | 5.125 in |
Back Side to Center Width | 0.984 in |
Mounting Bolt Size | 5/8 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.984 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC211-200D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 5.125 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Plain Spherical Bearing, BH 20LS (BH 20LS)
- ARROW PNEUMATICS Drop Leg Drain W/Metal Bowl, 1/4" (T5302W)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0030D005BH4HC, Pressure Line, 5 micron, Outside-In (MF0060285)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 115 psi (ST25-1A115)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (UELFLU-1.1/2M)
- NTN Flange Bearing, 4-Bolt, Ball, 5/8" Bore (UCFU-5/8M)
- NTN Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (UCFLU-1.3/16M)
- NTN Flange Bearing, 4-Bolt, Ball, 5/8" Bore (UCF202-010D1)
- NTN Flange Bearing, 2-Bolt, Ball, 7/8" Bore (UCFL205-014D1)
- NTN Flange Bearing, 4-Bolt, Ball, 1/2" Bore (UCFU-1/2M)
- NTN Flange Bearing, 2-Bolt, Ball, 20mm Bore (SUCNFL204)
- Ntn Pillow Block & Flange Bearings