Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore
Mfr # UELFU-2.7/16M
Zoro # G1913913
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 7/16 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UELFU-2.7/16M
- Zoro # G1913913
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 2 7/16 in |
Bolt Size | 5/8 in |
Overall Height | 6.875 in |
Dimension A | 2 3/32 in |
Dimension J | 5 5/8 in |
Dimension N | 43/64 in |
Overall Length | 6.875 in |
Dimension L | 6 7/8 in |
Dimension Ao | 3 3/16 in |
Dimension S | 1 7/32 in |
Dimension D | 2 7/16 in |
Overall Width | 3 3/16 in |
Mounting Bolt Size | 5/8 in |
Back Side to Center Width | 1.343 in |
Mount Hole Center-to-Center Length | 5.625 in |
Mount Hole Size | 0.673 in |
Mount Hole Center-to-Center Height | 5.625 in |
Bore Diameter | 2 7/16 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 1.343 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UEL212-207D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 5.625 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/2 HP, 48Y Frame, 115/230V AC Voltage (048A11T2023)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (467A)
- TRITAN Radial Ball Bearing, SS, 15mm, SS6002 2RS (SS6002 2RS FM222)
- NOVAFLEX 3-1/2" ID x 3 ft EPDM Marine Exhaust Hose 125 PSI BK (45DU87)
- NTN Flange Bearing, 2-Bolt, 3/4" Bore Dia. (SUCFL204-12C0FG1)
- NTN Flange Bearing, 3-Bolt, 3/4" Bore Dia. (SUCFBL204-12C0FG1)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCFU-1.1/2M)
- NTN Flange Bearing, 4-Bolt, 1" Bore, PBT/SS (SUCFPL205-16CCFG1)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (UCF209-112D1)
- NTN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (UCFLU-5/8M)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore (3FCW2)
- Ntn Flange Bearings