Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore
Mfr # UCFU-2.7/16M
Zoro # G1047121
original price:
$368.76
14% off
new price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 7/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCFU-2.7/16M
- Zoro # G1047121
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 2 7/16 in |
Bolt Size | 5/8 in |
Overall Height | 6.875 in |
Overall Length | 6.875 in |
Dimension L | 6 7/8 in |
Dimension J | 5 5/8 in |
Overall Width | 2 29/32 in |
Dimension B | 2 9/16 in |
Dimension Ao | 2 29/32 in |
Dimension D | 2 7/16 in |
Dimension A | 2 3/32 in |
Dimension N | 43/64 in |
Dimension S | 1 in |
Mount Hole Center-to-Center Height | 5.625 in |
Bore Diameter | 2 7/16 in |
Mount Hole Size | 0.673 in |
Back Side to Center Width | 1.343 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Center-to-Center Length | 5.625 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 1.343 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UC212-207D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 5.625 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Lockout Valve, 1/8 In, Brass (7886 11 11)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 20 # of Teeth (35BS20H X 3/4)
- U.S. MOTORS Motor, 1/2, 1/3 HP, 1075 rpm, 115/208-230V (5862)
- ZORO SELECT Grease Fitting Cap, Yellow, PK10 (GFCYELLOW)
- NTN Flange Bearing, 4-Bolt, 1" Bore, PBT/SS (SUCFPL205-16CCFG1)
- NTN Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (UCFU-2.15/16M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (UCF207-106D1)
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/8" Bore (UCFU-2.3/8M)
- NTN Flange Bearing, 4-Bolt, Ball, 3" Bore (UCFU-3M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-5/8" Bore (UCFU-1.5/8M)
- BROWNING VF4S 200 Normal Duty Non-Expansion Round/Straight Bore Flange Mount Ball Bearing Unit, 1-1/2 in Bore (767895)
- Ntn Pillow Block & Flange Bearings