Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore
Mfr # UELFU-2.3/16M
Zoro # G3020035
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 3/16 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # UELFU-2.3/16M
- Zoro # G3020035
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 2 3/16 in |
Bolt Size | 5/8 in |
Overall Height | 6 13/32 in |
Dimension A | 1 15/16 in |
Dimension Ao | 2 15/16 in |
Overall Length | 6 13/32 in |
Dimension D | 2 3/16 in |
Overall Width | 2 15/16 in |
Dimension N | 43/64 in |
Dimension L | 6 13/32 in |
Dimension S | 1 3/32 in |
Dimension J | 5 1/8 in |
Mount Hole Center-to-Center Height | 5.125 in |
Bore Diameter | 2 3/16 in |
Back Side to Center Width | 1.22 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Center-to-Center Length | 5.125 in |
Mount Hole Size | 0.673 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 1.22 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UEL211-203D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 5.125 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 4L400 40" Outside Length, 1/2" Top Width, 1 Ribs (4L400-2)
- LOC-LINE End Cap, Black, 1/4", PK20 (49447-BLK)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (253706SC)
- D&D 33 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX335)
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (UCFU-2.3/16M)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (UCFLU-1.1/4SM)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (UCF207-106D1)
- NTN Flange Bearing, 3-Bolt, Ball, 3/4" Bore (ZUCFBL204-12)
- NTN Mounted Unit Cast Iron (UCF214-212)
- NTN Flange Bearing, 4-Bolt, Ball, 2-1/4" Bore (UCFU-2.1/4M)
- NTN Mounted Unit Cast Iron (UCFL204-12)
- Ntn Pillow Block & Flange Bearings