Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore
Mfr # UCFU-2.15/16M
Zoro # G0793466
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 15/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCFU-2.15/16M
- Zoro # G0793466
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 2 15/16 in |
Bolt Size | 3/4 in |
Overall Height | 7.875 in |
Dimension L | 7 7/8 in |
Dimension S | 1 5/16 in |
Overall Length | 7.875 in |
Dimension N | 25/32 in |
Dimension D | 2 15/16 in |
Dimension A | 2 9/16 in |
Dimension Ao | 3 23/64 in |
Overall Width | 3 23/64 in |
Dimension B | 3 1/16 in |
Dimension J | 6 in |
Mounting Bolt Size | 3/4 in |
Bore Diameter | 2 15/16 in |
Mount Hole Center-to-Center Length | 6 in |
Mount Hole Center-to-Center Height | 6 in |
Mount Hole Size | 0.78 in |
Back Side to Center Width | 1.61 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 1.61 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UC215-215D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 6 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (31LH57)
- TSUBAKI Connecting Link, Double Pitch Neptune (C2060HNEPCL)
- SUPCO Molded Cogged V Belt, BX38 (BX38)
- MTK RollerBearing, 60mm Bore, 130mm, 31mmW, Outer Ring Inside Dia. (mm): 60 (NJ 312 E/C3)
- NTN Flange Bearing, 4-Bolt, Ball, 2-1/2" Bore (UCFUX-2.1/2M)
- NTN Mounted Unit Cast Iron (UCF214)
- NTN Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (UELFU-1.15/16M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-5/8" Bore (UCFU-1.5/8M)
- NTN Mounted Unit Cast Iron (UCFL204-12)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCF211-200D1)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore (3FCW2)
- Ntn Pillow Block & Flange Bearings