Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 2-1/4" Bore
Mfr # UCFU-2.1/4M
Zoro # G1696387
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 1/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # UCFU-2.1/4M
- Zoro # G1696387
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 2 1/4 in |
Bolt Size | 5/8 in |
Overall Height | 6.875 in |
Dimension A | 2 3/32 in |
Dimension N | 43/64 in |
Overall Length | 6.875 in |
Overall Width | 2 29/32 in |
Dimension D | 2 1/4 in |
Dimension L | 6 7/8 in |
Dimension S | 1 in |
Dimension Ao | 2 29/32 in |
Dimension B | 2 9/16 in |
Dimension J | 5 5/8 in |
Back Side to Center Width | 1.343 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Size | 0.673 in |
Bore Diameter | 2 1/4 in |
Mount Hole Center-to-Center Length | 5.625 in |
Mount Hole Center-to-Center Height | 5.625 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 1.343 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UC212-204D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 5.625 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Control Valve: 4-Way, Double Acting, 21 Gpm, 3625 PSI, 220851 (220851)
- D&D Belt, VS, 1.187 x 51.3in OC (1922V507)
- SMC Straight, 1/8 in.x1/4 in., TubexTube (KQ2H01-07A)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X40)
- NTN Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (UELFU-1.15/16M)
- NTN Flange Bearing, 2-Bolt, Ball, 20mm Bore (UCFLU-20)
- NTN Mounted Unit Cast Iron (UCFL204-010F 5/8)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCFUX-2M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (ZUCFPL206-20)
- NTN Flange Bearing, 3-Bolt, Ball, 3/4" Bore (SUCFBL204-12)
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (UCFUX-2.3/16M)
- Ntn Pillow Block & Flange Bearings