Shop All Flange Bearings
This Product is Discontinued
Ntn
Flange Bearing, 4-Bolt, Ball, 2-1/2" Bore (Discontinued)
Mfr # UCFX13-208D1
Zoro # G0313871
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCFX13-208D1
- Zoro # G0313871
- UPC # 454735921770
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 2 1/2 in |
Bolt Size | 5/8 in |
Overall Height | 7 23/64 in |
Overall Length | 7 23/64 in |
Overall Width | 3 5/64 in |
Bore Diameter | 2 1/2 in |
Mount Hole Size | 0.748 in |
Mount Hole Center-to-Center Length | 5 55/64 in |
Mount Hole Center-to-Center Height | 5 55/64 in |
Inner Ring Width | 0.346 in |
Back Side to Center Width | 1.339 in |
Mounting Bolt Size | 5/8 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 1.339 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX13-208D1, Lubricant Material NLGI #3 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 5 55/64 in, Number of Mount Holes 4, Overall Height 7 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.