Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 1" Bore
Mfr # UCFU-1M
Zoro # G0856527
product price: $80.95
/ea
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCFU-1M
- Zoro # G0856527
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 1 in |
Bolt Size | 3/8 in |
Overall Height | 3 25/32 in |
Overall Width | 1 17/32 in |
Dimension Ao | 1 17/32 in |
Dimension J | 2 3/4 in |
Dimension S | 9/16 in |
Dimension D | 1 in |
Overall Length | 3 25/32 in |
Dimension B | 1 11/32 in |
Dimension N | 29/64 in |
Dimension L | 3 25/32 in |
Dimension A | 1 3/16 in |
Mount Hole Center-to-Center Height | 2.75 in |
Back Side to Center Width | 0.752 in |
Mounting Bolt Size | 7/16 in |
Mount Hole Center-to-Center Length | 2.75 in |
Bore Diameter | 1 in |
Mount Hole Size | 0.453 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.752 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UC205-100D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 2.75 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Linear Sleeve Flange Bearing, ID 1/4 In (PSF0406-04)
- CONTROL DEVICES Vacuum Relief Valve, 2" NPT Inlet Port (VRG200-001)
- GATES Hose Fit Hydr 8G-8Mp 1/2In (G251000808)
- PARKER GRESEN Hydraulic Selector Valve, 3 Way (S-75)
- NTN Mounted Unit Cast Iron (UCF205-25MM)
- NTN Mounted Unit Cast Iron (UCF206-104D1 1-1/4)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCFU-1.1/2M)
- NTN Flange Bearing, 2-Bolt, 1-1/4" Bore Dia. (SUCNFL207-20C0FG1)
- NTN Flange Bearing, 4-Bolt, Ball, 1/2" Bore (UCFU-1/2M)
- NTN Mounted Unit Cast Iron (UCFC206-103 D1)
- ZORO SELECT M12-1.75X80 DIN6921 8.8 FLANGE BOLT PLAIN (M1280BF8P)
- Ntn Flange Bearings