Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 1" Bore
Mfr # SUCFPL205-16
Zoro # G1737032
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type PBT
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCFPL205-16
- Zoro # G1737032
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 in |
Bolt Size | M10 |
Overall Height | 3 47/64 in |
Dimension G | 9/16 in |
Overall Length | 3 47/64 in |
Dimension S | 7/16 in |
Dimension A | 3 3/4 in |
Dimension E | 2 3/4 in |
Dimension B | 1 11/32 in |
Overall Width | 1 7/16 in |
Bore Diameter | 1 in |
Mount Hole Size | 0.433 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Center-to-Center Length | 2 3/4 in |
Mount Hole Center-to-Center Height | 2 3/4 in |
Back Side to Center Width | 0.669 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.669 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Polymer, Housing Type Square, Included Bearing SUC205-16, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 2 3/4 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, FNPT-FJIC, 1/2-14, 7/8-14, Strt (2242-8-10s)
- GATES Air Hose Reel, Steel, 1/2" x 50 ft. (91070)
- SPRAYON Penetrating Oil, Aerosol Can, 10 Oz. (SC0103000)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253090, Pressure Line, 10 micron, Outside-In (MF0060342)
- NTN Mounted Unit Cast Iron (UCFC206-103 D1)
- NTN Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (UCF210-115D1)
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (UELFU-2.3/16M)
- NTN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (UCFL202-010D1)
- NTN Flange Bearing, 2-Bolt, 3/4" Bore Dia. (SUCFL204-12C0FG1)
- NTN Mounted Unit Cast Iron (UCFL202-15 15MM)
- DAYTON Flange Bearing, 2-Bolt, Ball, 5/8" Bore (3FDD9)
- Ntn Pillow Block & Flange Bearings