Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore
Mfr # UCFUX-1.7/16M
Zoro # G1588036
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 7/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCFUX-1.7/16M
- Zoro # G1588036
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 1 7/16 in |
Bolt Size | 7/16 in |
Overall Height | 5 5/32 in |
Dimension B | 1 15/16 in |
Dimension Ao | 2 9/64 in |
Dimension L | 5 5/32 in |
Overall Width | 2 9/64 in |
Overall Length | 5 5/32 in |
Dimension S | 3/4 in |
Dimension J | 4 in |
Dimension D | 1 1/16 in |
Dimension A | 1 17/32 in |
Dimension N | 33/64 in |
Bore Diameter | 1 7/16 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Center-to-Center Height | 4 in |
Mount Hole Size | 0.516 in |
Back Side to Center Width | 0.937 in |
Mount Hole Center-to-Center Length | 4 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.937 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UCX07-107D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,550 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 4 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUFF-NORTON LinearActuator, 8"Stroke L., 115VAC, 1.4A (LS26-1B5TN-08)
- POWERFLITE BX50 Cogged V-Belt, 53" Outside Length, 21/32" Top Width, 1 Ribs (BX50-2)
- FOSTER Safety Vent Socket, 210 Series, 1/4"MPT (210-3103)
- KOYO Needle Roll Brg, 182616, 1 1/8in Bore, Open (HJ-182616)
- NTN Flange Bearing, 2-Bolt, Ball, 1/2" Bore (ARFLU-1/2)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (UELFLU-1.1/2M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UELFU-1.1/2M)
- NTN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SUCNFL204-12)
- NTN Mounted Unit Cast Iron (UCFC206-102)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCF211-200D1)
- 1STSOURCE PRODUCTS Flanged Bearing 1SP-B1060-1 (1SP-B1060-1)
- Ntn Pillow Block & Flange Bearings