Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore
Mfr # UCFU-1.7/16M
Zoro # G0998602
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 7/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCFU-1.7/16M
- Zoro # G0998602
- UPC # 454735921725
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 1 7/16 in |
Bolt Size | 7/16 in |
Overall Height | 4 21/32 in |
Overall Width | 1 53/64 in |
Dimension L | 4 21/32 in |
Dimension N | 33/64 in |
Dimension S | 11/16 in |
Dimension A | 1 13/32 in |
Dimension D | 1 1/16 in |
Dimension J | 3 5/8 in |
Dimension B | 1 11/16 in |
Dimension Ao | 1 53/64 in |
Overall Length | 4 21/32 in |
Bore Diameter | 1 7/16 in |
Mount Hole Size | 0.516 in |
Mount Hole Center-to-Center Length | 3.625 in |
Back Side to Center Width | 0.827 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Center-to-Center Height | 3.625 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.827 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UC207-107D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,200 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 3.625 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/16, L 1/4, PK3 (DPEP030404)
- MAIN FILTER MAHLE PI4205PSVST25 Replacement/Interchange Hydraulic Filter (MF0060871)
- BESTORQ Bestorq Timing Belt Model 375-5M-06 - 14.76 in Outside Length - 0.24 in Top Width (375-5M-06)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 6 inch OD (2VP60x1-3/8)
- NTN Flange Bearing, 4-Bolt, Ball, 2-1/4" Bore (UCFU-2.1/4M)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (UCFLUX-1.1/2M)
- NTN Flange Bearing, 4-Bolt, Ball, 1" Bore (SUCF205-16CO)
- NTN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (ARFLU-3/4)
- NTN Flange Bearing, 4-Bolt, Ball, 1-5/8" Bore (UCFU-1.5/8M)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (UCFL208-108D1)
- NTN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (UCF207-107D1)
- Ntn Flange Bearings