Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore
Mfr # UCF207-107D1
Zoro # G0386066
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 7/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # UCF207-107D1
- Zoro # G0386066
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 1 7/16 in |
Bolt Size | 7/16 in |
Overall Height | 4 19/32 in |
Overall Width | 1.75 in |
Overall Length | 4 19/32 in |
Back Side to Center Width | 0.748 in |
Mounting Bolt Size | 1/2 in |
Bore Diameter | 1 7/16 in |
Mount Hole Center-to-Center Length | 3.625 in |
Inner Ring Width | 4.6 mm |
Mount Hole Center-to-Center Height | 3.625 in |
Mount Hole Size | 0.551 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC207-107D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,200 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 3.625 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR (2517) Spk Roller Tb, 60BTB54 (60BTB54)
- MAIN FILTER FILTER MART 325917 Replacement/Interchange Hydraulic Filter (MF0507157)
- RULAND Shaft Collar, Clamp, 2Pc, 2 In, Steel (SPK-32-F)
- SPEEDAIRE Valve (TTR4420431G)
- NTN Flange Bearing, 2-Bolt, Ball, 1/2" Bore (ARFLU-1/2)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCFU-1.1/2M)
- NTN Mounted Unit Cast Iron (UCF209 111D1)
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (UCF211-203D1)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (UCFLU-1.1/4SM)
- NTN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (UCF212-207D1-8)
- NTN Mounted Unit Cast Iron (UCFU1)
- Ntn Pillow Block & Flange Bearings