Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 1-5/8" Bore
Mfr # UCFU-1.5/8M
Zoro # G1543254
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 5/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # UCFU-1.5/8M
- Zoro # G1543254
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 1 5/8 in |
Bolt Size | 7/16 in |
Overall Height | 5 13/32 in |
Dimension J | 4 1/8 in |
Dimension S | 3/4 in |
Dimension B | 1 15/16 in |
Dimension A | 1 9/16 in |
Overall Width | 2 9/64 in |
Dimension D | 1 5/8 in |
Overall Length | 5 13/32 in |
Dimension Ao | 2 9/64 in |
Dimension L | 5 13/32 in |
Dimension N | 33/64 in |
Mount Hole Center-to-Center Height | 4.125 in |
Back Side to Center Width | 0.937 in |
Bore Diameter | 1 5/8 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Center-to-Center Length | 4.125 in |
Mount Hole Size | 0.516 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.937 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UC209-110D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 4.125 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS H1C-043 One-Piece Clamping Collar Recessed Screw (H1C-043)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 17 # of Teeth (35BS17H X 3/4)
- SMC Rotary Actuator Table, Size100, Basic Type (MSQB100R)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RTE48G10B, Pressure Line, 10 micron, Outside-In (MF0059473)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (UCF207-106D1)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (UCFLUX-1.1/2M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-5/16" Bore (UCFU-1.5/16M)
- NTN Flange Bearing, 2-Bolt, Ball, 1" Bore (ARFLU-1)
- NTN Flange Bearing, 2-Bolt, 3/4" Bore Dia. (SUCFL204-12C0FG1)
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (UCF211-203D1)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (MSF-23)
- Ntn Pillow Block & Flange Bearings