Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 1-5/16" Bore
Mfr # UCFU-1.5/16M
Zoro # G2523927
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 5/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCFU-1.5/16M
- Zoro # G2523927
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 1 5/16 in |
Bolt Size | 7/16 in |
Overall Height | 4 21/32 in |
Dimension D | 1 5/16 in |
Dimension J | 3 5/8 in |
Dimension B | 1 11/16 in |
Dimension A | 1 13/32 in |
Dimension Ao | 1 53/64 in |
Overall Length | 4 21/32 in |
Dimension N | 33/64 in |
Dimension S | 11/16 in |
Overall Width | 1 53/64 in |
Dimension L | 4 21/32 in |
Mount Hole Size | 0.516 in |
Mount Hole Center-to-Center Height | 3.625 in |
Inner Ring Width | 4.6 mm |
Bore Diameter | 1 5/16 in |
Back Side to Center Width | 0.827 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Center-to-Center Length | 3.625 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.827 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UC207-105D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,200 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 3.625 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 1-1/4" x 0.4" Rubber Bushings 5PK (72654)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 100 Chain Size, 11 # of Teeth (100BS11H X 2)
- GAST Piston Rod Asm Roc 56 Sp Af561D (AF561D)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, AH Series (AH604)
- NTN Mounted Unit Cast Iron (UCF214-211T)
- NTN Flange Bearing, 2-Bolt, Ball, 1" Bore (UELFLU-1M)
- NTN Flange Bearing, 4-Bolt, Ball, 20mm Bore (SUCFPL204)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCFUX-2M)
- NTN Flange Bearing, 2-Bolt, 1-7/16" Bore, SS/SS (SUCFL207-23CCFG1)
- NTN 3 Bolt Flng Brg, Radial Ball, 1in Bore (SUCFB205-16)
- DODGE F4B-SC-115 210 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-15/16 in Bore (124213)
- Ntn Flange Bearings