Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore
Mfr # UCFU-1.3/8M
Zoro # G3150244
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCFU-1.3/8M
- Zoro # G3150244
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 1 3/8 in |
Bolt Size | 7/16 in |
Overall Height | 4 21/32 in |
Dimension Ao | 1 53/64 in |
Dimension S | 11/16 in |
Overall Width | 1 53/64 in |
Dimension N | 33/64 in |
Overall Length | 4 21/32 in |
Dimension L | 4 21/32 in |
Dimension D | 1 3/8 in |
Dimension A | 1 13/32 in |
Dimension J | 3 5/8 in |
Dimension B | 1 11/16 in |
Bore Diameter | 1 3/8 in |
Back Side to Center Width | 0.827 in |
Mount Hole Center-to-Center Height | 3.625 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Size | 0.516 in |
Inner Ring Width | 4.6 mm |
Mount Hole Center-to-Center Length | 3.625 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.827 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UC207-106D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,200 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 3.625 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP RT16.01N-8UN Right Hand Internal Threading & Grooving Insert (6006-4008)
- TIMKEN Radial Bearing, Double Seal, 45mm Bore (309PP)
- CONTINENTAL CONTITECH 3/8" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-05-43)
- THOMSON Ball Bushing, Bore Dia 0.625 In (SSU10OPN)
- NTN Flange Bearing, 4-Bolt, Ball, 1/2" Bore (UCFU-1/2M)
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (UCF211-203D1)
- NTN Mounted Unit Cast Iron (UCFL205-16)
- NTN Mounted Unit Cast Iron (UCFL206-111 1-11/16)
- NTN Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (UCFLU-1.3/16M)
- NTN Flange Bearing, 2-Bolt, 1" Bore, SS/SS (SUCFL205-16CCFG1)
- ZORO SELECT 1/4-20X7/8 SERR HEX WASH FLANGE FT ZINC AND BAKE (1414MWW)
- Ntn Pillow Block & Flange Bearings