Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore
Mfr # UCF207-106D1
Zoro # G0348801
product price: $58.85
/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCF207-106D1
- Zoro # G0348801
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 1 3/8 in |
Bolt Size | 7/16 in |
Overall Height | 4 19/32 in |
Overall Width | 1.75 in |
Overall Length | 4 19/32 in |
Mount Hole Center-to-Center Length | 3.625 in |
Mount Hole Size | 0.551 in |
Back Side to Center Width | 0.748 in |
Mount Hole Center-to-Center Height | 3.625 in |
Inner Ring Width | 4.6 mm |
Mounting Bolt Size | 1/2 in |
Bore Diameter | 1 3/8 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC207-106D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,200 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 3.625 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Diesel Truck Mount Compressor, 10 HP (2475F10DK)
- INGERSOLL-RAND BLACK TRIGGER ASSY FOR 2135 (IRT2135-D93B)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80K1CL)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/8-27, 7/16-20, El (2250-2-4S)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (UCFL208-108D1)
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/8" Bore (UCFU-2.3/8M)
- NTN Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore (UELFLU-1.3/4M)
- NTN Flange Bearing, 3-Bolt, 1" Bore Dia. (SUCFBL205-16CCFG1)
- NTN Mounted Unit Cast Iron (UCF205-015T 15/16)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UELFU-1.1/2M)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-9/16" Bore (UCFL208-25)
- Ntn Flange Bearings