Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore
Mfr # SUCF207-22CC
Zoro # G2585322
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCF207-22CC
- Zoro # G2585322
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 3/8 in |
Bolt Size | M12 |
Overall Height | 4 19/32 in |
Overall Width | 1.75 in |
Overall Length | 4 19/32 in |
Mount Hole Center-to-Center Length | 3.625 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Size | 0.551 in |
Bore Diameter | 1 3/8 in |
Back Side to Center Width | 0.748 in |
Bolt Circle Diameter | 1.75 in |
Mount Hole Center-to-Center Height | 3.625 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC207-22, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 3.625 in, Number of Mount Holes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 3/8" FNPT V Style High Flow Steel Plug (S763-1)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 16 Stroke - 1.125 Rod. (297099)
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (30182-4-6)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 1-5/8" (11S158)
- NTN Mounted Unit Cast Iron (UCFL207-1-3/8J)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCF211-200D1)
- NTN Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (UCFU-1.11/16M)
- NTN Flange Bearing, 4-Bolt, 1" Bore Dia. (SUCFPL205-16C0FG1)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (UCFU-1.3/8M)
- NTN Mounted Unit Cast Iron (UCF208-24 1-1/2)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore (SCJT 1 1/8)
- Ntn Flange Bearings