Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore
Mfr # UCFU-1.3/4MFG1
Zoro # G9468821
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCFU-1.3/4MFG1
- Zoro # G9468821
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 1 3/4 in |
Bolt Size | 7/16 in |
Overall Height | 5 13/32 in |
Overall Length | 5 13/32 in |
Overall Width | 2 9/64 in |
Mount Hole Center-to-Center Length | 4.125 in |
Mounting Bolt Size | 1/2 in |
Back Side to Center Width | 0.937 in |
Bore Diameter | 1 3/4 in |
Mount Hole Size | 33/64 in |
Mount Hole Center-to-Center Height | 4.125 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.937 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UC209-112D1/LP09M, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,450 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 4.125 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Double V-Belt, Aa45 (AA45)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (2Z936)
- BAILEY Double Sealed Bearings 1/2" Id X 1.37" Od, 0.43 Width, 150106 (150106)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, 303 SS (SPK-16-SS)
- NTN Flange Bearing, 2-Bolt, Ball, 1" Bore (ARFLU-1)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCFU-2M)
- NTN Flange Bearing, 3-Bolt, Ball, 1" Bore (SUCFBL205-16)
- NTN Flange Bearing, 2-Bolt, 3/4" Bore Dia. (SUCFL204-12C0FG1)
- NTN Flange Bearing, 3-Bolt, Ball, 1-7/16" Bore (ZUCFBL207-23)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (ZUCNFL206-20)
- AMI BEARINGS SINGLE ROW BALL BEARING - 2-3/16 MEDIUM SET SCREW 4-BOLT FLANGE (UCFX11-35)
- Ntn Pillow Block & Flange Bearings