Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore
Mfr # UELFU-1.3/16M
Zoro # G3236441
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/16 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UELFU-1.3/16M
- Zoro # G3236441
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 1 3/16 in |
Bolt Size | 3/8 in |
Overall Height | 4 9/32 in |
Dimension L | 4 9/32 in |
Dimension N | 29/64 in |
Dimension Ao | 1 31/32 in |
Dimension D | 1 3/16 in |
Dimension A | 15/16 in |
Dimension S | 23/32 in |
Overall Width | 1 31/32 in |
Overall Length | 4 9/32 in |
Dimension J | 3 1/4 in |
Mounting Bolt Size | 7/16 in |
Mount Hole Size | 0.453 in |
Mount Hole Center-to-Center Height | 3.25 in |
Bore Diameter | 1 3/16 in |
Back Side to Center Width | 0.78 in |
Mount Hole Center-to-Center Length | 3.25 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.78 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UEL206-103D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 3.25 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Mounting Bracket, Flange Mount (22UX68)
- GAST Piston Air Compressor/Vacuum Pump, 1/2HP (4LCB-10-M450X)
- TRITAN Pillow Block Bearing, Ball, 30mm Bore (UCP206-30MM)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A0)
- NTN Flange Bearing, 3-Bolt, Ball, 1" Bore (SUCFBL205-16)
- NTN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (UCF207-107D1)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (ZUCNFL206-20)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (ARFLU-1.1/4S)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (UCF207-104D1)
- NTN Flange Bearing, 2-Bolt, Ball, 1" Bore (UCFLU-1M)
- ZORO SELECT 10-24X1 1/4 SERR HEX WASH FLANGE FT ZINC AND BAKE (1020MWW)
- Ntn Pillow Block & Flange Bearings