Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore
Mfr # UCFU-1.3/16MFG1
Zoro # G9468794
product price: $94.45
/ea
Free Shipping & Returns
$94.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCFU-1.3/16MFG1
- Zoro # G9468794
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 1 3/16 in |
Bolt Size | 7/16 in |
Overall Height | 4 9/32 in |
Overall Length | 4 9/32 in |
Overall Width | 1 21/32 in |
Mount Hole Size | 29/64 in |
Mount Hole Center-to-Center Length | 3.25 in |
Mounting Bolt Size | 7/16 in |
Back Side to Center Width | 0.78 in |
Mount Hole Center-to-Center Height | 3.25 in |
Bore Diameter | 1 3/16 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.78 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UC206-103D1/LP09M, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,850 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 3.25 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA-CO Anti Seize, 10oz, Brush In Cap, Grey (8910)
- EATON AEROQUIP Dust Cap, 3/8", Push On, Vinyl (5657-6)
- APACHE Apache 3 Trash Pump Hose Kits w/ Aluminum Couplings and Fittings, (98128662)
- YORK Bearing Bracket (S1-026-13359-000)
- NTN Mounted Unit Cast Iron (UCF214-211T)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (UCFLU-1.1/2M)
- NTN Flange Bearing, 2-Bolt, Ball, 1" Bore (UCFL205-100D1)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCFUX-1.1/2M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (UCFUX-1.1/4M)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (UELFLU-1.1/2M)
- TRITAN Flange Bearing, 4-Bolt, Ball, 45mm Bore (UCF209-45MM)
- Ntn Flange Bearings