Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 1-1/8" Bore
Mfr # UCF206-102D1
Zoro # G2870287
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCF206-102D1
- Zoro # G2870287
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/8 in |
Bolt Size | 3/8 in |
Overall Height | 4.25 in |
Overall Width | 1 37/64 in |
Overall Length | 4.25 in |
Back Side to Center Width | 0.709 in |
Mount Hole Size | 0.472 in |
Mount Hole Center-to-Center Length | 3 17/64 in |
Mount Hole Center-to-Center Height | 3 17/64 in |
Mounting Bolt Size | 7/16 in |
Bore Diameter | 1 1/8 in |
Inner Ring Width | 4.6 mm |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC206-102D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 3 17/64 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY AIR HOSE REEL ZILLA 3/8"x50' ENCLOSD PL (LML8250FZ)
- MARTIN SPROCKET & GEAR Fhp Sheave Mst Bushed, 2BK57-H (2BK57-H)
- TRITAN Tapered Roller Bearing, Cone, 1.25-in. Bore Dia., 0.66-in. Width (LM67048)
- QA1 Male Rod End, RH, #10-32 (CMR3)
- NTN Mounted Unit Cast Iron (UCFL204)
- NTN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (ZUCFPL204-12)
- NTN Flange Bearing, 4-Bolt, Ball, 2-11/16" Bore (UELFU-2.11/16M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (SUCF207-22CC)
- NTN Flange Bearing, 4-Bolt, 1-1/4" Bore Dia. (SUCF206-20C0FG1)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCFU-2M)
- ZORO SELECT 12-24X1/2 SERR HEX WASH FLANGE FT ZINC AND BAKE (1208MWW)
- Ntn Flange Bearings