Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore
Mfr # UELFU-1.15/16M
Zoro # G2424107
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 15/16 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UELFU-1.15/16M
- Zoro # G2424107
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 1 15/16 in |
Bolt Size | 5/8 in |
Overall Height | 5 21/32 in |
Dimension L | 5 21/32 in |
Overall Width | 2 39/64 in |
Dimension N | 43/64 in |
Dimension A | 1 13/16 in |
Dimension J | 4 3/8 in |
Dimension S | 31/32 in |
Overall Length | 5 21/32 in |
Dimension D | 1 15/16 in |
Dimension Ao | 2 39/64 in |
Back Side to Center Width | 1.11 in |
Mount Hole Center-to-Center Height | 4.375 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Center-to-Center Length | 4.375 in |
Bore Diameter | 1 15/16 in |
Mount Hole Size | 0.673 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 1.11 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UEL210-115D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 4.375 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L280 (4L280)
- MILLENNIUM FILTER Hydraulic Filter, replaces HILLIARD-HILCO PH31201CG, Pressure Line, 10 micron (ZX-PH31201CG)
- GATES Poly Chain GT Carbon Belts, 8MGT-1000-36 (8MGT-1000-36)
- GATES PowerGrip Timing Belts, 130XL025 (130XL025)
- NTN Flange Bearing, 3-Bolt, 3/4" Bore Dia. (SUCFBL204-12C0FG1)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCF211-200D1)
- NTN Flange Bearing, 4-Bolt, 1" Bore Dia. (SUCFPL205-16C0FG1)
- NTN Flange Bearing, 2-Bolt, Ball, 1" Bore (UELFLU-1M)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (UCFLUX-1.1/2M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCFUX-1.1/2M)
- CLESCO F4CM-BS-143 Flange Mount Bearing (4 Bolt) (F4CM-BS-143)
- Ntn Flange Bearings