Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore
Mfr # UCFUX-1.15/16M
Zoro # G3441821
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 15/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCFUX-1.15/16M
- Zoro # G3441821
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 1 15/16 in |
Bolt Size | 5/8 in |
Overall Height | 6 13/32 in |
Dimension Ao | 2 17/32 in |
Dimension S | 7/8 in |
Dimension D | 1 15/16 in |
Dimension L | 6 13/32 in |
Overall Width | 2 17/32 in |
Dimension B | 2 3/16 in |
Overall Length | 6 13/32 in |
Dimension A | 1 15/16 in |
Dimension N | 43/64 in |
Dimension J | 5 1/8 in |
Mount Hole Center-to-Center Length | 5.125 in |
Mount Hole Center-to-Center Height | 5.125 in |
Mount Hole Size | 0.673 in |
Mounting Bolt Size | 5/8 in |
Bore Diameter | 1 15/16 in |
Back Side to Center Width | 1.22 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 1.22 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UCX10-115D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,750 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 5.125 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, MNPT, 30E710 (30E710)
- INGERSOLL-RAND 5PK1080 Micro Ribbed V-Belt, 42 in Outside Length, 17 13/32 mm Top Width, 5 Ribs (89296560)
- ARO Coil, Solenoid, 24 Vdc (119690-39)
- FESTO Standards-Based Cylinder DSNU-20-70-PPV-A (DSNU-20-70-PPV-A)
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (UELFU-2.3/16M)
- NTN Flange Bearing, 2-Bolt, Ball, 35mm Bore (UCFLU-35)
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/8" Bore (UCFU-2.3/8M)
- NTN Mounted Unit Cast Iron (UCFL206 1-3/16)
- NTN Flange Bearing, 3-Bolt, Ball, 1" Bore (SUCFBL205-16)
- NTN Flange Bearing, 4-Bolt, Ball, 20mm Bore (SUCFPL204)
- NTN Mounted Unit Cast Iron (UCF214-211T)
- Ntn Flange Bearings