Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore
Mfr # UCFU-1.15/16MFG1
Zoro # G9798731
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 15/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCFU-1.15/16MFG1
- Zoro # G9798731
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 1 15/16 in |
Bolt Size | 5/8 in |
Overall Height | 5 21/32 in |
Overall Length | 5 41/64 in |
Overall Width | 2 25/64 in |
Mount Hole Center-to-Center Length | 4.375 in |
Bore Diameter | 1 15/16 in |
Mount Hole Center-to-Center Height | 4.375 in |
Back Side to Center Width | 1.11 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Size | 43/64 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 1.11 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UC210-115D1/LP09M, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 4.375 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6309/C3, Single Row Ball Bearings (6309/C3)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZB03820-15-53-G)
- FAG BEARINGS Angular Contact Ball Bearing, 11,900 rpm (3206-BD-XL)
- REELCRAFT Hose Assembly (S13-260044)
- NTN Flange Bearing, 2-Bolt, Ball, 20mm Bore (UCFLU-20)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCFUX-2M)
- NTN Flange Bearing, 4-Bolt, Ball, 2-11/16" Bore (UELFU-2.11/16M)
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (UCF211-203D1)
- NTN Mounted Unit Cast Iron (UCFL206D1)
- NTN Mounted Unit Cast Iron (UCF205-25MM)
- CLESCO F2CM-BS-087 Flange Mount Bearing (2 Bolt) (F2CM-BS-087)
- Ntn Flange Bearings