Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore
Mfr # UCF210-115D1
Zoro # G2727006
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 15/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCF210-115D1
- Zoro # G2727006
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 1 15/16 in |
Bolt Size | 1/2 in |
Overall Height | 5.625 in |
Overall Length | 5.625 in |
Overall Width | 2 5/32 in |
Inner Ring Width | 5.9 mm |
Mount Hole Center-to-Center Height | 4.375 in |
Bore Diameter | 1 15/16 in |
Back Side to Center Width | 0.866 in |
Mount Hole Size | 0.63 in |
Mount Hole Center-to-Center Length | 4.375 in |
Mounting Bolt Size | 5/8 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.866 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC210-115D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 4.375 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products 62245 3-Way Brass Diverter Valve - 1/2" MPT x 1/2" MPT x 1/2" FPT (62245)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56C Frame, 1725 Nameplate RPM (VEL11301)
- MOLINE BEARING Flange Bearing, Spherical Roller, 2in Bore (19111200)
- CONTINENTAL 1-1/4" ID x 100 ft Rubber Discharge & Suction Hose BK/GN (20450178)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCFU-1.1/2MFG1)
- NTN Flange Bearing, 4-Bolt, Ball, 1" Bore (SUCFPL205-16)
- NTN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (UCF207-107D1)
- NTN Flange Bearing, 2-Bolt, 3/4" Bore Dia. (SUCFL204-12C0FG1)
- NTN Flange Bearing, 2-Bolt, 1-7/16" Bore, SS/SS (SUCFL207-23CCFG1)
- NTN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (UCFU-1.7/16M)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/8" Bore (UCF206-18)
- Ntn Flange Bearings