Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore
Mfr # UCFU-1.1/4SM
Zoro # G0640114
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCFU-1.1/4SM
- Zoro # G0640114
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Bolt Size | 3/8 in |
Overall Height | 4 9/32 in |
Overall Length | 4 9/32 in |
Dimension A | 1 5/16 in |
Dimension B | 1 1/2 in |
Dimension S | 5/8 in |
Dimension J | 3 1/4 in |
Dimension D | 1 1/4 in |
Dimension N | 29/64 in |
Dimension Ao | 1 21/32 in |
Overall Width | 1 21/32 in |
Dimension L | 4 9/32 in |
Bore Diameter | 1 1/4 in |
Back Side to Center Width | 0.78 in |
Mount Hole Center-to-Center Height | 3.25 in |
Mounting Bolt Size | 7/16 in |
Mount Hole Size | 0.453 in |
Mount Hole Center-to-Center Length | 3.25 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.78 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UC206-104D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 3.25 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (2CUD4)
- FASCO Motor1/8HP 115/230V 1500RPM Motor (D504)
- RULAND Acme Threaded Collar, 3/4"-6 Acme, Steel, OD 1 1/2", ATCL-12-6-F (ATCL-12-6-F)
- ENERPAC Hydraulic Lifting Set, 5 t, 11 pc (MLP5)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (UCFLUX-1.1/4M)
- NTN Mounted Unit Cast Iron (UCF214)
- NTN Mounted Unit Cast Iron (UCF205-25MM)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (UCFL207-104D1)
- NTN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (SUCF207-23)
- NTN Mounted Unit Cast Iron (UCFL204-010F 5/8)
- DODGE P2B-IP-203LE, Expansion (Float), Cast Iron, 2.1875 inch Bore Diameter (069496)
- Ntn Flange Bearings