Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore
Mfr # UCFU-1.1/4MFG1
Zoro # G9468803
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCFU-1.1/4MFG1
- Zoro # G9468803
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Bolt Size | 7/16 in |
Overall Height | 4 21/32 in |
Overall Width | 1 53/64 in |
Overall Length | 4 21/32 in |
Mount Hole Center-to-Center Height | 3.625 in |
Mount Hole Center-to-Center Length | 3.625 in |
Back Side to Center Width | 0.827 in |
Bore Diameter | 1 1/4 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Size | 33/64 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.827 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UC207-104D1/LP09M, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,200 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 3.625 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS RC-075 Set Screw Coupling (RC-075)
- CLIMAX METAL PRODUCTS C405E-150 Keyless Locking Assembly (C405E-150)
- SCHNEIDER ELECTRIC Communication Adaptor Card, Mechanical (VW3A3600)
- AIRMASTER FAN Motor For Emc42D (06493)
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (UCFUX-2.3/16M)
- NTN Mounted Unit Cast Iron (UCF207-22 1-3/8)
- NTN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (UCFL202-010D1)
- NTN Mounted Unit Cast Iron (UCFL206 1-3/16)
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (UCFU-2.3/16M)
- NTN Flange Bearing, 4-Bolt, Ball, 5/8" Bore (UCF202-010D1)
- LINKBELT 1 3/16 Flange Ball Bearing (F3U219N)
- Ntn Pillow Block & Flange Bearings