Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore
Mfr # UCF207-104D1
Zoro # G1482591
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCF207-104D1
- Zoro # G1482591
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Bolt Size | 7/16 in |
Overall Height | 4 19/32 in |
Overall Length | 4 19/32 in |
Overall Width | 1.75 in |
Bore Diameter | 1 1/4 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Size | 0.551 in |
Back Side to Center Width | 0.748 in |
Mount Hole Center-to-Center Height | 3.625 in |
Mount Hole Center-to-Center Length | 3.625 in |
Inner Ring Width | 4.6 mm |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC207-104D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,200 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 3.625 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Synchronous Gearbelt, W-640, 80 Teeth (W-640)
- CAMOZZI Male Elbow Swivel, 5/32" OD X 1/8" NPT (6520 53-02)
- PARKER Tubing, Yellow, Shore D 62, 1/2" I.D., Nylon (A0850-MC8-ML8)
- IGUS Flanged Bearing, 5/8 IDx7/16 In L, PK5 (MYI-10-07)
- NTN Mounted Unit Cast Iron (UCFL207-1-3/8J)
- NTN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (UELFU-1.7/16M)
- NTN Flange Bearing, 4-Bolt, Ball, 2-1/2" Bore (UCFUX-2.1/2M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (UCF210-115D1)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (UCFL207-104D1)
- NTN Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (ZUCNFL207-23)
- DODGE Setscrew Ball Bearings, SC LFT Duty, 2-Bolt Flange, LFT-SC-103-NL (124668 1-3/16 SCLFT FLG 2BT)
- Ntn Pillow Block & Flange Bearings