Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore
Mfr # SUCF207-20
Zoro # G1751145
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCF207-20
- Zoro # G1751145
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Bolt Size | M12 |
Overall Height | 4 19/32 in |
Dimension N | 17.5 mm |
Overall Length | 4 19/32 in |
Dimension M | 1 in |
Dimension A | 117 mm |
Dimension L | 34 mm |
Overall Width | 1.75 in |
Dimension G | 15 mm |
Dimension S | 14 mm |
Dimension E | 92 mm |
Bore Diameter | 1 1/4 in |
Back Side to Center Width | 0.748 in |
Mount Hole Size | 0.551 in |
Mount Hole Center-to-Center Length | 3.625 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Center-to-Center Height | 3.625 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC207-20, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 3.625 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (1TRZ3)
- WARNER ELECTRIC Clutch/Brake, Torque 16 Ft-Lb, 90 DC (UM50-1020-90)
- RULAND Coupling, One Piece Clamp, Bore 5/16 In (CLX-5-5-F)
- SPEEDAIRE Silencer Muffler, 1/4 In MNPT, 5/8 In Hex (1EJW6)
- NTN Flange Bearing, 2-Bolt, Ball, 1" Bore (UELFLU-1M)
- NTN Flange Bearing, 2-Bolt, 3/4" Bore, PBT/SS (SUCNFL204-12CCFG1)
- NTN Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (UCFU-2.15/16M)
- NTN Mounted Unit Cast Iron (UCFL202-15 15MM)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (UCFL208-108D1)
- NTN Mounted Unit Cast Iron (UCFL206 1-3/16)
- ZORO SELECT 5/16-18X5 SERR HEX WASH FLANGE FT ZINC AND BAKE (3180MWW)
- Ntn Pillow Block & Flange Bearings