Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore
Mfr # SUCF206-20
Zoro # G4093381
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCF206-20
- Zoro # G4093381
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Bolt Size | M10 |
Overall Height | 4.25 in |
Dimension J | 83 mm |
Dimension A | 18 mm |
Overall Length | 4.25 in |
Overall Width | 1 37/64 in |
Dimension N | 12 mm |
Dimension L | 108 mm |
Dimension S | 15 9/10 in |
Back Side to Center Width | 0.709 in |
Mount Hole Center-to-Center Length | 3 17/64 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Center-to-Center Height | 3 17/64 in |
Bore Diameter | 1 1/4 in |
Mount Hole Size | 31/64 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC206-20, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 3 17/64 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Swivel, 1/2In NPT, 1/2In Push In (4FPTN16)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (SSF721-20K-B5-GS1)
- DAYTON A110 V-Belt, 112" Outside Length, 1/2" Top Width, 1 Ribs (6L201)
- SKF SKF 6202JEM C3, Single Row Ball Bearings (6202JEM C3)
- NTN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SUCNFL204-12)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (UCFLU-1.1/2M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (UELFU-1.7/16M)
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (UCF211-203D1)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCFUX-1.1/2M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-5/16" Bore (UCFU-1.5/16M)
- ZORO SELECT 3/8-24X3/4 SERR HEX WASH FLANGE FT ZINC AND BAKE (3812MWW)
- Ntn Flange Bearings