Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore
Mfr # SUCF206-20
Zoro # G0560402
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # SUCF206-20
- Zoro # G0560402
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Bolt Size | M10 |
Overall Height | 4.25 in |
Dimension G | 13 mm |
Dimension E | 83 mm |
Overall Length | 4.25 in |
Dimension A | 108 mm |
Dimension L | 31 mm |
Overall Width | 1 37/64 in |
Dimension S | 12 mm |
Dimension N | 15.9 mm |
Bore Diameter | 1 1/4 in |
Mount Hole Center-to-Center Height | 3 17/64 in |
Mount Hole Size | 0.472 in |
Mounting Bolt Size | 7/16 in |
Mount Hole Center-to-Center Length | 3 17/64 in |
Back Side to Center Width | 0.709 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC206-20, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 3 17/64 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Kramer/Trenton Replacement For: 5KSM59ES2001 (D1152)
- BAILEY Split Bronze Bushings (NU Series): 1 1/2 in. I.D., 1 1/2 in. Length, 1 21/32 in. O.D. (153845)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 36 in Stroke, NFPA Double Acting (5VLK2)
- AMETEK Vacuum Motor/Blower, Tangential, 1 Stage, 1 Speed, Acustek (116520-50)
- NTN Mounted Unit Cast Iron (UCF209 111D1)
- NTN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (ZUCFPL204-12)
- NTN Flange Bearing, 4-Bolt, 1" Bore Dia. (SUCF205-16C0FG1)
- NTN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (UCFU-2.7/16M)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (ZUCNFL206-20)
- NTN Flange Bearing, 4-Bolt, Ball, 5/8" Bore (UCF202-010D1)
- DAYTON 1F546 Flange Mount Bearing (4 Bolt) (1F546)
- Ntn Flange Bearings