Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore
Mfr # ZUCFPL208-24
Zoro # G5158246
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type PBT
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # ZUCFPL208-24
- Zoro # G5158246
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Bolt Size | M12 |
Overall Height | 5.125 in |
Overall Width | 2 3/32 in |
Overall Length | 5.125 in |
Mount Hole Center-to-Center Height | 4 1/64 in |
Mounting Bolt Size | 1/2 in |
Bore Diameter | 1 1/2 in |
Mount Hole Center-to-Center Length | 4 1/64 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Polymer, Housing Type Square, Included Bearing ZUCFPL208-24, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -2 Degrees F, Mount Hole Center-to-Center Height 4 1/64 in, Number of Mount Holes 4, Overall Height 5.125 in, Overall Length 5.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hose Clamp, 32308 (32308)
- ALLEN BRADLEY Ac Drive 25BD010N114 (25B-D010N114)
- DYNAMIC Flow Control, 100GPM Max Flow, 1"NPTF Port (450634)
- FESTO Self-Aligning Rod Coupler FK-M10 (FK-M10)
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (UCF211-203D1)
- NTN Flange Bearing, 3-Bolt, Ball, 1" Bore (SUCFBL205-16)
- NTN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (UCF207-107D1)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/8" Bore (UCF206-102D1)
- NTN Flange Bearing, 4-Bolt, Ball, 1/2" Bore (UCFU-1/2M)
- NTN Flange Bearing, 3-Bolt, 1" Bore Dia. (SUCFBL205-16CCFG1)
- DODGE F4B-VSC-112 209 Intermediate Duty Non-Expansion Single Lip Line Ball Bearing Unit, 1-3/4 in Bore (125531)
- Ntn Flange Bearings