Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore
Mfr # UCFUX-1.1/2M
Zoro # G0410523
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # UCFUX-1.1/2M
- Zoro # G0410523
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Bolt Size | 7/16 in |
Overall Height | 5 13/32 in |
Dimension A | 1 9/16 in |
Dimension L | 5 13/32 in |
Dimension B | 1 15/16 in |
Dimension D | 1 1/2 in |
Overall Length | 5 13/32 in |
Dimension J | 4 1/8 in |
Dimension S | 3/4 in |
Overall Width | 2 9/64 in |
Dimension Ao | 2 9/64 in |
Dimension N | 33/64 in |
Mount Hole Size | 0.516 in |
Mount Hole Center-to-Center Height | 4.125 in |
Mounting Bolt Size | 1/2 in |
Back Side to Center Width | 0.937 in |
Bore Diameter | 1 1/2 in |
Mount Hole Center-to-Center Length | 4.125 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.937 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UCX08-108D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 4.125 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Idler Sprocket, Ball, ANSI 60 (HB60A13X5/8)
- DYNABRADE Bearing (95398)
- YORK SOURCE1 Mtr Cond 14 850 CWLE 208230V (S1-02436240000)
- ENERPAC O-Ring, Fits Enerpac (B1334803)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (UCFU-1.1/4SM)
- NTN Flange Bearing, 4-Bolt, Ball, 1" Bore (SUCF205-16)
- NTN Mounted Unit Cast Iron (UCFL202-15 15MM)
- NTN Flange Bearing, 4-Bolt, Ball, 1" Bore (UCFUX-1M)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (ZUCNFL206-20)
- NTN Flange Bearing, 2-Bolt, Ball, 20mm Bore (UCFLU-20)
- ZORO SELECT 3/4-10X1 SERR HEX WASH FLANGE FT ZINC AND BAKE (7516MWW)
- Ntn Flange Bearings