Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore
Mfr # UCFU-1.1/2MFG1
Zoro # G9798747
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCFU-1.1/2MFG1
- Zoro # G9798747
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Bolt Size | 7/16 in |
Overall Height | 5 5/32 in |
Overall Length | 5 5/32 in |
Overall Width | 2 9/64 in |
Mount Hole Center-to-Center Length | 4 in |
Bore Diameter | 2 1/2 in |
Mount Hole Center-to-Center Height | 4 in |
Back Side to Center Width | 0.937 in |
Mount Hole Size | 33/64 in |
Mounting Bolt Size | 1/2 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.937 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UC208-108D1/LP09M, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 4 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN881-M14X1.5-200-MS-M Breather Valve Brass (881-M14X1.5-200-MS-M)
- VELVAC Air Cylinder, 2 1/2 in Bore, 6 in Stroke, Double Acting (100123)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B-R Section, 21/32 in W Top, 47.1 in L Outside (B44R)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/8 Inch Barb X 1/4 Inch NPT Male End, PK 25 (FM46-25K)
- NTN Mounted Unit Cast Iron (UCF205-015T 15/16)
- NTN Flange Bearing, 2-Bolt, Ball, 20mm Bore (UCFLU-20)
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (UELFU-2.3/16M)
- NTN Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore (UELFLU-1.3/4M)
- NTN Flange Bearing, 2-Bolt, 1" Bore, SS/SS (SUCFL205-16CCFG1)
- NTN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (UCFU-3/4M)
- TRITAN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (UCFL204-12)
- Ntn Flange Bearings