Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore
Mfr # UCFU-1.11/16M
Zoro # G1318572
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 11/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # UCFU-1.11/16M
- Zoro # G1318572
- UPC # 454735921718
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 1 11/16 in |
Bolt Size | 7/16 in |
Overall Height | 5 13/32 in |
Dimension S | 3/4 in |
Dimension B | 1 15/16 in |
Dimension N | 33/64 in |
Overall Length | 5 13/32 in |
Dimension L | 5 13/32 in |
Dimension J | 4 1/8 in |
Dimension D | 1 11/16 in |
Dimension Ao | 2 9/64 in |
Overall Width | 2 9/64 in |
Dimension A | 1 9/16 in |
Mounting Bolt Size | 1/2 in |
Back Side to Center Width | 0.937 in |
Inner Ring Width | 4.9 mm |
Bore Diameter | 1 11/16 in |
Mount Hole Center-to-Center Length | 4.125 in |
Mount Hole Size | 0.516 in |
Mount Hole Center-to-Center Height | 4.125 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.937 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UC209-111D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 4.125 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWER Tapered Roller Bearing Cone - 0.625 In Id X 0.5625 In W (11590)
- TRICO Storage Lid, HDPE, 6.25 in. H, Gray (34427)
- KROIL 13 Oz. Penetrant Original aka AeroKroil, Penetrating Oil Aerosol, Multipurpose, 12PK (KS132C)
- DAYTON Air Compressor Motor, 3 HP, 1765 RPM (45YU15)
- NTN Flange Bearing, 4-Bolt, Ball, 5/8" Bore (UCF202-010D1)
- NTN Flange Bearing, 4-Bolt, Ball, 5/8" Bore (UCFU-5/8M)
- NTN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (UCF212-207D1-8)
- NTN Mounted Unit Cast Iron (UCF209 111D1)
- NTN Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore (UELFLU-1.3/4M)
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/8" Bore (UCFU-2.3/8M)
- DODGE Setscrew Ball Bearings, SCM Medium Duty Air Handling, 4-Bolt Flange, F4B-SCM-107 (126187 1-7/16 SCM FLG 4BT)
- Ntn Flange Bearings