Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, 3/4" Bore, SS/SS
Mfr # SUCF204-12CCFG1
Zoro # G1461177
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # SUCF204-12CCFG1
- Zoro # G1461177
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 3/4 in |
Bolt Size | 3/8 in |
Overall Height | 3.375 in |
Overall Length | 3.375 in |
Overall Width | 1 5/16 in |
Back Side to Center Width | 0.591 in |
Bore Diameter | 3/4 in |
Mount Hole Center-to-Center Height | 2 33/64 in |
Mounting Bolt Size | 7/16 in |
Mount Hole Center-to-Center Length | 2 33/64 in |
Mount Hole Size | 0.472 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.591 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC204-12FG1, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 2 33/64 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY KIT-SEPARATE PARTS (1182A)
- DAYTON Variable Frequency Drive, 5 HP, 480VAC (13E643)
- CLIMAX METAL PRODUCTS 1C-112 One-Piece Clamping Collar (1C-112)
- PARKER Repair Kit, Single, 3/8, Valveair II (K352124)
- NTN Flange Bearing, 3-Bolt, Ball, 1-7/16" Bore (ZUCFBL207-23)
- NTN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SUCNFL204-12)
- NTN Mounted Unit Cast Iron (UCFL202-15 15MM)
- NTN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (UCF212-207D1-8)
- NTN Mounted Unit Cast Iron (UCF205-25MM)
- NTN Flange Bearing, 4-Bolt, Ball, 5/8" Bore (UCF202-010D1)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (HCFLU205-16)
- Ntn Pillow Block & Flange Bearings