Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, 2" Bore Dia.
Mfr # SUCF211-32C0FG1
Zoro # G0611858
product price: $765.99
/ea
Free Shipping & Returns
$765.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCF211-32C0FG1
- Zoro # G0611858
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 2 in |
Bolt Size | 5/8 in |
Overall Height | 6.375 in |
Overall Length | 6.375 in |
Overall Width | 2 19/64 in |
Mount Hole Center-to-Center Height | 5.125 in |
Back Side to Center Width | 0.984 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Size | 0.748 in |
Bore Diameter | 2 in |
Mount Hole Center-to-Center Length | 5.125 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.984 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC211-32FG1, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 2,400 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 5.125 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 1/2 In, Steel (CL-8-F)
- DIXON Legris In-Line Flow Control Valve, 3/8" (77706000)
- LPS Nickel Anti-Seize, Jar, 16 oz. Net Weight (03910)
- D&D 176" Outside Length, 2/3" Top Width, 1 Ribs (B173)
- NTN Flange Bearing, 4-Bolt, Ball, 1" Bore (SUCF205-16)
- NTN Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (UCFL207-107D1)
- NTN Mounted Unit Cast Iron (UCFL202-15 15MM)
- NTN Flange Bearing, 4-Bolt, Ball, 1" Bore (SUCFPL205-16)
- NTN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (UCF207-107D1)
- NTN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (UELFU-3/4M)
- NTN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (UCFU-3/4M)
- Ntn Flange Bearings