Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, 2-7/16" Bore Dia.
Mfr # SUCF212-39CCFG1
Zoro # G0611830
product price: $841.99
/ea
Free Shipping & Returns
$841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 7/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCF212-39CCFG1
- Zoro # G0611830
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 2 7/16 in |
Bolt Size | 5/8 in |
Overall Height | 6 57/64 in |
Overall Length | 6 57/64 in |
Overall Width | 2 45/64 in |
Mounting Bolt Size | 5/8 in |
Bore Diameter | 2 7/16 in |
Mount Hole Center-to-Center Length | 5.625 in |
Back Side to Center Width | 1.142 in |
Mount Hole Center-to-Center Height | 5.625 in |
Mount Hole Size | 0.748 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 1.142 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC212-39FG1, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 1,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 5.625 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 9 in Stroke, Round Body Double Acting (NCDMC150-0900)
- PIX Belt, B/5L, 21/32 x 74 in. OC (B71/5L740)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX W01AG664, Pressure Line, 25 micron (ZX-W01AG664)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Blue (100502)
- NTN Mounted Unit Cast Iron (UCFL204-12)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (UCFUX-1.3/4M)
- NTN Flange Bearing, 4-Bolt, Ball, 3" Bore (UCFU-3M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UELFU-1.1/2M)
- NTN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (UCF212-207D1-8)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCFUX-1.1/2M)
- BAILEY HYDRAULICS Flange Set Screw Collar 3 Bolt 1 1/4" Id, 3/8" Bolt Size, 151804 (151804)
- Ntn Pillow Block & Flange Bearings