Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, 2-7/16" Bore Dia.
Mfr # SUCF212-39C0FG1
Zoro # G0611928
product price: $875.99
/ea
Free Shipping & Returns
$875.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 7/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCF212-39C0FG1
- Zoro # G0611928
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 2 7/16 in |
Bolt Size | 5/8 in |
Overall Height | 6 57/64 in |
Overall Width | 2 45/64 in |
Overall Length | 6 57/64 in |
Back Side to Center Width | 1.142 in |
Bore Diameter | 2 7/16 in |
Mount Hole Center-to-Center Height | 5.625 in |
Mount Hole Size | 0.748 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Center-to-Center Length | 5.625 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 1.142 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC212-39FG1, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 1,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 5.625 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 1/2", NK (L07512NK)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P172468, Return Line, 25 micron (ZX-P172468)
- EM&S Unit Bearing Motor, 16 WO, 115 Volt, Original OEM Motor (ESP-L16EM1)
- B B MANUFACTURING 13L100-6FA5, Timing Pulley, Aluminum, Clear Anodized (13L100-6FA5)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (UELFU-1.3/16M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (UCFU-1.7/16M)
- NTN Mounted Unit Cast Iron (UCF208-24 1-1/2)
- NTN Mounted Unit Cast Iron (UCF209 111D1)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCFU-2SM)
- NTN Mounted Unit Cast Iron (UCF214-211T)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-5/16" Bore (UCF207-21)
- Ntn Flange Bearings