Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, 1" Bore Dia.
Mfr # SUCFPL205-16C0FG1
Zoro # G0619722
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type PBT
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCFPL205-16C0FG1
- Zoro # G0619722
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 in |
Bolt Size | 3/8 in |
Overall Height | 3 47/64 in |
Overall Width | 1 7/16 in |
Overall Length | 3 47/64 in |
Bore Diameter | 1 in |
Mount Hole Center-to-Center Length | 2 3/4 in |
Back Side to Center Width | 0.669 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Center-to-Center Height | 2 3/4 in |
Mount Hole Size | 0.433 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.669 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Polymer, Housing Type Square, Included Bearing SUC205-16FG1, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 2 3/4 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L710 V-Belt, 71" Outside Length, 1/2" Top Width, 1 Ribs (4L710)
- BOSTON GEAR Speed Reducer, Indirect Drive, 5:1 (724-5-G)
- LEGACY 1/2 In. Ends (RP901500)
- DAYTON 4L620 V-Belt, 62" Outside Length, 1/2" Top Width, 1 Ribs (4L620)
- NTN Flange Bearing, 2-Bolt, Ball, 20mm Bore (UCFLU-20)
- NTN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SUCNFL204-12)
- NTN Flange Bearing, 4-Bolt, Ball, 2-1/2" Bore (UCFUX-2.1/2M)
- NTN Flange Bearing, 4-Bolt, Ball, 1/2" Bore (UCFU-1/2M)
- NTN Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (UCFUX-2.15/16M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (UCFU-1.7/16M)
- BAILEY Hd Flanged Wheel Bearing 5/8" Id, 1 3/8" Od, 1/2" Width (150021)
- Ntn Flange Bearings