Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, 1-5/8" Bore Dia.
Mfr # SUCF209-26CCFG1
Zoro # G0611970
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 5/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCF209-26CCFG1
- Zoro # G0611970
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 5/8 in |
Bolt Size | 1/2 in |
Overall Height | 5 25/64 in |
Overall Length | 5 25/64 in |
Overall Width | 2 1/16 in |
Mount Hole Center-to-Center Height | 4 9/64 in |
Back Side to Center Width | 0.866 in |
Bore Diameter | 1 9/16 in |
Mount Hole Size | 0.63 in |
Mount Hole Center-to-Center Length | 4 9/64 in |
Mounting Bolt Size | 5/8 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.866 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 9/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC209-26FG1, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 4 9/64 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6208 2RSJEM, Single Row Ball Bearings (6208 2RSJEM)
- RULAND Balanced Shaft Collar, 2pc, Bore 2.4375", Steel, OD 3 1/2" (SPB-39-F)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexMale BSPT (KQ2L07-03AS)
- BESTORQ 3M Timing Belts (285-3M-06)
- NTN Flange Bearing, 3-Bolt, Ball, 1-7/16" Bore (ZUCFBL207-23)
- NTN Flange Bearing, 2-Bolt, Ball, 20mm Bore (UCFLU-20)
- NTN Mounted Unit Cast Iron (UCFC206-103D1)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (UCF207-106D1)
- NTN Flange Bearing, 4-Bolt, 1" Bore Dia. (SUCF205-16C0FG1)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (UCFLU-1.1/4SM)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (3FCZ3)
- Ntn Pillow Block & Flange Bearings