Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, 1-1/2" Bore, SS/SS
Mfr # SUCF208-24CCFG1
Zoro # G0618051
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCF208-24CCFG1
- Zoro # G0618051
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Bolt Size | 1/2 in |
Overall Height | 5.125 in |
Overall Length | 5.125 in |
Overall Width | 2 1/64 in |
Mount Hole Center-to-Center Height | 4 1/64 in |
Back Side to Center Width | 0.827 in |
Mounting Bolt Size | 5/8 in |
Bore Diameter | 1 1/2 in |
Mount Hole Center-to-Center Length | 4 1/64 in |
Mount Hole Size | 0.63 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.827 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC208-24FG1, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 4 1/64 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6002-2Z C3, Single Row Ball Brgs, 60022Z C3 (6002-2Z C3)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 14 Stroke - 1.25 Rod (212705)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (PHC4-4FV)
- TRICO High Viscosity Filter Cart (36970)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (SUCF207-22CC)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore (UCFL206-102D1)
- NTN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (UCF212-207D1-8)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (UCF207-106D1)
- NTN Mounted Unit Cast Iron (UCF214)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCFUX-1.1/2M)
- DODGE Type E Bearings, F4B-E-215R TYPE E-XTRA (F4B-E-215R TYPE E-XTRA)
- Ntn Flange Bearings