Shop All Flange Bearings
Ntn
Flange Bearing, 3-Bolt, Ball, 35mm Bore
Mfr # SUCFBL207
Zoro # G5302796
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 35 mm
- Shaft Locking Type Set Screws
- Bearing Housing Material Type PBT
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCFBL207
- Zoro # G5302796
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 35 mm |
Bolt Size | M12 |
Overall Height | 157 mm |
Dimension G | 16.1 mm |
Dimension L | 95 mm |
Dimension J | 31 4/5 mm |
Overall Width | 47.1 mm |
Dimension A | 312.8 mm |
Dimension S | 13.1 mm |
Dimension F | 89 mm |
Dimension H | 60.3 mm |
Dimension B | 42.9 mm |
Overall Length | 95 mm |
Dimension E | 50 4/5 mm |
Bore Diameter | 35 mm |
Mounting Bolt Size | M12 |
Back Side to Center Width | 21.7 mm |
Mount Hole Size | 13.1 mm |
Mount Hole Center-to-Center Length | 50.8 mm |
Mount Hole Center-to-Center Height | 50.8 mm |
Description
3 Bolt Flange Bearing, Back Side to Center Width 21.7 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC207, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Height 50.8 mm, Number of Mount Holes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.3318ES3E56C-S)
- FREEMAN Z1438IBP 1/4" x 3/8" Industrial Barbed Plug (Z1438IBP)
- CHIEF Control Valve, 10 GPM, 2 Spool (220907)
- DYNABRADE Drive Wheel (02654)
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/8" Bore (UCFU-2.3/8M)
- NTN Mounted Unit Cast Iron (UCFC206-103 D1)
- NTN Flange Bearing, 4-Bolt, Ball, 1/2" Bore (UCFU-1/2M)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (ZUCNFL206-20)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (UCFLUX-1.1/2M)
- NTN Flange Bearing, 4-Bolt, Ball, 20mm Bore (UCFU-20)
- CLESCO F4CM-BS-150 Flange Mount Bearing (4 Bolt) (F4CM-BS-150)
- Ntn Pillow Block & Flange Bearings