Shop All Flange Bearings
Ntn
Flange Bearing, 3-Bolt, Ball, 3/4" Bore
Mfr # ZUCFBL204-12
Zoro # G5302805
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type PBT
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # ZUCFBL204-12
- Zoro # G5302805
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 3/4 in |
Bolt Size | M10 |
Overall Height | 3 in |
Overall Width | 1 21/64 in |
Overall Length | 2 7/16 in |
Mounting Bolt Size | 7/16 in |
Center Height | 4 19/64 in |
Bore Diameter | 3/4 in |
Mount Hole Center-to-Center Height | 55/64 in |
Mount Hole Center-to-Center Length | 1.5 in |
Description
3 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 4 19/64 in, Closure Double Sealed, Housing Material Polymer, Housing Type Flange Bracket, Included Bearing ZUCFBL204-12, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -2 Degrees F, Mount Hole Center-to-Center Height 55/64 in, Number of Mount Holes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED V-Belt, Cogged 5/8 X 59 (5VX590)
- SMITH BEARING Metric Need Bearing Cam Follower, MCR-16-SB (MCR-16-SB)
- PETROCHEM 14 oz Cartridge Beige (PG LCH-220)
- THOMSON Shaft, Carbon Steel, 16 mm, 400 mm (16MM SOFT CTL X 400MM)
- NTN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (UELFU-2.7/16M)
- NTN Flange Bearing, 3-Bolt, 1" Bore Dia. (SUCFBL205-16CCFG1)
- NTN Mounted Unit Cast Iron (UCFC206-102)
- NTN Flange Bearing, 4-Bolt, Ball, 3" Bore (UCFU-3M)
- NTN Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore (UELFLU-1.3/4M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (UCFU-1.3/4MFG1)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (3FCW8)
- Ntn Flange Bearings