Shop All Flange Bearings
Ntn
Flange Bearing, 3-Bolt, Ball, 3/4" Bore
Mfr # SUCFBL204-12
Zoro # G5302823
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type PBT
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCFBL204-12
- Zoro # G5302823
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 3/4 in |
Bolt Size | M10 |
Overall Height | 4.25 in |
Dimension A | 4 1/4 in |
Dimension F | 2 7/16 in |
Dimension H | 1 11/16 in |
Dimension E | 1 1/2 in |
Dimension B | 1 7/32 in |
Dimension L | 2 1/2 in |
Overall Length | 2.5 in |
Dimension S | 27/64 in |
Overall Width | 1 53/64 in |
Dimension G | 29/64 in |
Dimension J | 7/8 in |
Mount Hole Center-to-Center Height | 55/64 in |
Mount Hole Center-to-Center Length | 1.5 in |
Bore Diameter | 3/4 in |
Mount Hole Size | 0.421 in |
Mounting Bolt Size | 3/8 in |
Back Side to Center Width | 0.606 in |
Center Height | 3 in |
Description
3 Bolt Flange Bearing, Back Side to Center Width 0.606 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 3 in, Closure Double Sealed, For Environment Food and Beverage, Housing Material Polymer, Housing Type Flange Bracket, Included Bearing SUC204-12, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Directional Valve, DO3, 12VDC, Tandem (DO3S-2C-12D-35)
- BANDO T2.5-380 Poly Tb, 8T2.5-380Ug (8T2.5-380UG)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (AK3934)
- D&D 49" Outside Length, 3/8" Top Width, 1 Ribs (3VX490)
- NTN Flange Bearing, 4-Bolt, Ball, 5/8" Bore (UCF202-010D1)
- NTN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (UCFLU-5/8M)
- NTN Mounted Unit Cast Iron (UCFL205-16)
- NTN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (UCF207-107D1)
- NTN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (UCFUX-1.7/16M)
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (UCFUX-2.3/16M)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-3/8" Bore (UCF212-38)
- Ntn Pillow Block & Flange Bearings