Shop All Flange Bearings
Ntn
Flange Bearing, 3-Bolt, Ball, 20mm Bore
Mfr # SUCFBL204
Zoro # G5302787
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 20 mm
- Shaft Locking Type Set Screws
- Bearing Housing Material Type PBT
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCFBL204
- Zoro # G5302787
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 20 mm |
Bolt Size | M10 |
Overall Height | 108 mm |
Dimension J | 22 1/5 mm |
Dimension L | 63.5 mm |
Dimension B | 31 mm |
Dimension G | 11.4 mm |
Dimension H | 42.9 mm |
Dimension F | 62 mm |
Overall Width | 33.7 mm |
Dimension A | 108 mm |
Dimension S | 10.7 mm |
Dimension E | 38 1/10 mm |
Overall Length | 63.5 mm |
Bore Diameter | 20 mm |
Mount Hole Center-to-Center Length | 38.1 mm |
Mount Hole Size | 10.7 mm |
Mounting Bolt Size | M10 |
Mount Hole Center-to-Center Height | 38.1 mm |
Back Side to Center Width | 15.4 mm |
Description
3 Bolt Flange Bearing, Back Side to Center Width 15.4 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC204, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,900 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Height 38.1 mm, Number of Mount Holes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Industrial Interchange, Sckt, Brass, 3/8" (FM4004)
- MARATHON MOTORS 3-Phase General Purpose Motor, 20 HP, 254T Frame, 230/460V AC Voltage, 3,552 Nameplate RPM (254TTDBD6001)
- KELLEY Flanged Bronze Bushing 5/8" Id X 3/4"Od (091-094)
- CRESCENT 3/8" Drive Universal Joint (CDTA17C)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (SUCF207-22CC)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (UCFUX-1.3/16M)
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (UCFU-2.3/16M)
- NTN Flange Bearing, 4-Bolt, 1-1/4" Bore Dia. (SUCF206-20C0FG1)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (SUCF208-24)
- NTN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (UCFU-1.7/16M)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3-7/16" Bore (MSF-55)
- Ntn Flange Bearings