Shop All Flange Bearings
Ntn
Flange Bearing, 3-Bolt, Ball, 1" Bore
Mfr # ZUCFBL205-16
Zoro # G5302814
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type PBT
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # ZUCFBL205-16
- Zoro # G5302814
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 in |
Bolt Size | M10 |
Overall Height | 3.375 in |
Overall Length | 2.5 in |
Overall Width | 1.625 in |
Bore Diameter | 1 in |
Mount Hole Center-to-Center Height | 1 1/8 in |
Mount Hole Center-to-Center Length | 1.625 in |
Mounting Bolt Size | 7/16 in |
Description
3 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Polymer, Housing Type Flange Bracket, Included Bearing ZUCFBL205-16, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -2 Degrees F, Mount Hole Center-to-Center Height 1 1/8 in, Number of Mount Holes 3, Overall Height 3.375 in, Overall Length 2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 75" Outside Length, 2 3/4" Top Width, 4 Ribs (4/5V750)
- TOMPKINS Hydraulic Fitting-Flange48FP-48FL C61 FLANGE PAD (W43-48-48)
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 200-230V (FRN0004C2S-2U)
- BRECO Safety Vent Coupler, FPT, Steel, 3/8" (SV4404)
- NTN Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (UELFU-1.15/16M)
- NTN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (UCF212-207D1-8)
- NTN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (UCFL202-010D1)
- NTN Flange Bearing, 4-Bolt, 2" Bore Dia. (SUCF211-32C0FG1)
- NTN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (ARFLU-5/8)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCFU-2M)
- NTN Mounted Unit Cast Iron (UCFL205-16)
- Ntn Flange Bearings