Shop All Flange Bearings
Ntn
Flange Bearing, 3-Bolt, Ball, 1" Bore
Mfr # SUCFBL205-16
Zoro # G5302841
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type PBT
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCFBL205-16
- Zoro # G5302841
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 in |
Bolt Size | M10 |
Overall Height | 4.75 in |
Overall Width | 2 13/64 in |
Dimension J | 1 1/8 in |
Dimension S | 27/64 in |
Overall Length | 2 3/4 in |
Dimension G | 29/64 in |
Dimension A | 4 3/4 in |
Dimension E | 1 5/8 in |
Dimension B | 1 11/32 in |
Dimension F | 2 1/2 in |
Dimension L | 2 3/4 in |
Dimension H | 1 13/16 in |
Mount Hole Center-to-Center Height | 1 1/8 in |
Back Side to Center Width | 0.606 in |
Mounting Bolt Size | 3/8 in |
Bore Diameter | 1 in |
Center Height | 3 in |
Mount Hole Size | 0.421 in |
Mount Hole Center-to-Center Length | 1 5/8 in |
Description
3 Bolt Flange Bearing, Back Side to Center Width 0.606 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 3 in, Closure Double Sealed, For Environment Food and Beverage, Housing Material Polymer, Housing Type Flange Bracket, Included Bearing SUC204-12, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5V1250 V-Belt, 125" Outside Length, 5/8" Top Width, 1 Ribs (13V751)
- D&D 2132mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2132)
- MRC Bearing, 40mm, 49,500 N, Steel, Snap-Ring (5208MG)
- COXREELS Hose Assembly 1"IDx50Ft 300PSI, 5096-50 (5096-50)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCFUX-1.1/2M)
- NTN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (UCF212-207D1-8)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (UCFUX-1.1/4M)
- NTN Flange Bearing, 4-Bolt, Ball, 1" Bore (UCFUX-1M)
- NTN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SUCNFL204-12)
- NTN Flange Bearing, 2-Bolt, 1-1/4" Bore Dia. (SUCNFL207-20C0FG1)
- CLESCO F4CM-BE-125S Flange Mount Bearing (4 Bolt) (F4CM-BE-125S)
- Ntn Pillow Block & Flange Bearings